Shop All Air Circulators
Patterson
Truck Cooler, 10 in Dia, 2470 cfm
Mfr # H10A-TC
Zoro # G611767610
product price: $570.99
/ea
Free Shipping & Returns
$570.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 10 in
- Oscillation Non-Oscillating
- Air Flow 2,470 cfm
- Voltage 115V AC
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Patterson
- MFR # H10A-TC
- Zoro # G611767610
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 10 in |
Height | 12 in |
Length | 15 5/8 in |
Width | 15 5/8 in |
Shaft Dia. | 1/2 in |
Depth | 13 in |
Max. Mounting Height | 10 to 20 ft |
Fan Cord Length | 12 ft |
Description
HV Fan, 10in Blade Dia, Truck Cooler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 18 in. x 20 in. x 1 in. MERV 13 Pleated AC Furnace Air Filter, 12PK (18201.13 12PK)
- DAYTON Supply Fan, Standard Duty, 24 in Blade Dia, 1/4 to 3/4 HP (1WDC5)
- TOUGH GUY Flue Brush, Wire, OAL7 1/4 In, Dia 1 1/4 In (2FCC6)
- KOCH FILTER 25x30x2 Standard Capacity Pleated Filter, MERV 8 (102-042-012)
- PATTERSON Mounting Bracket 18" (YOKE 18 BLUE)
- PATTERSON Dock Mounting Bracket, Steel (TC BLUE)
- PATTERSON High-Velocity Industrial Fan, 3800 cfm (H18C)
- PATTERSON High-Velocity Industrial Fan, 7650 cfm (H26B)
- PATTERSON High-Velocity Industrial Fan, 17000 cfm (H34B)
- PATTERSON High-Velocity Industrial Fan, 5570 cfm (H22A)
- SOLEAIRE Blower, 115V, 19" H, 18" L (SA-SM-1HP-GY)
- Patterson Air Circulators