Shop All Air Circulators
Patterson
Standard-Duty Industrial Fan Non-Oscillating, 120/208-230VAC, 3075 CFM
Mfr # DB-A
Zoro # G5520445
product price: $948.99
/ea
Free Shipping & Returns
$948.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Oscillation Non-Oscillating
- Air Flow 3075 CFM
- Voltage 120/208-230VAC
- Number of Speeds 1
- Motor HP 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Patterson
- MFR # DB-A
- Zoro # G5520445
- Country of Origin United States
- Category Air Circulators
Dimensions
Height | 12-1/8" |
Depth | 18-5/16" |
Width | 35" |
Length | 35" |
Wheel Dia. | 6" |
Fan Cord Length | No Cord |
Description
Standard-Duty Industrial Fan, Non-Oscillating, Voltage 120V AC, 1 Phase, Air Velocity @ 20 Ft. 600 fpm, Motor HP 1/2 hp, Fan Mounting Location Ceiling, Sound Level 60 dBA, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Watts 375, Height 12 1/8 in, Width 35 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAF FLANDERS 16x30x1 FBG Furn Filter (10055.01163)
- CARRIER Limit Switch 170-210F Auto (HH18HA498)
- WHITE-RODGERS Bimetal Disc Thermostat, 217-232F, Close on Rise, SPST, 120/240VAC (3F11-225)
- TRI-DIM PRO 16 X 16 X 2 PLEATED FILTERS, PK 12 (55088)
- PATTERSON High-Velocity Industrial Fan, 5570 cfm (H22B)
- PATTERSON Oscillator Assembly Oscillating, 120V (OSC BLUE)
- PATTERSON High-Velocity Industrial Fan (H14C)
- PATTERSON High-Velocity Industrial Fan, 12000 cfm (H30B)
- PATTERSON High-Velocity Industrial Fan (H14A)
- PATTERSON Wall Mount for 10 Inch Workstation Fan F10A (CW 10 BLUE)
- SCHAEFER Standard-Duty Industrial Fan 36" Oscillating, 115/230VAC, 11,690 CFM (VKWO36-B)
- Patterson Air Circulators