Shop All Air Circulators
Patterson
Mounting Bracket, Steel, Blue Powder Coat
Mfr # PS BLUE
Zoro # G2225361
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Blue
- Includes Assembly Hardware, Instructions
- Fan Accessory Material Steel
- For Use With Mfr. No. H14A-CS, H26B-CS, H30A-CS, H30B-CS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Patterson
- MFR # PS BLUE
- Zoro # G2225361
- Country of Origin United States
- Category Air Circulators
Details
Item | Mounting Bracket |
Material | Steel |
Color | Blue |
Includes | Assembly Hardware, Instructions |
Fan Accessory Material | Steel |
For Use With | Mfr. No. H14A-CS, H26B-CS, H30A-CS, H30B-CS |
Fan Accessory Type | Bracket |
Fan Accessory Color | Blue |
Fan Accessory Finish | Powder Coated |
Application | Accessories |
Description
Mounting Bracket, Fan Accessory Type Mounting Bracket, Steel, For Use With H14A-CS, H26B-CS, H30A-CS, H30B-CS, HIP18A-BS, HIP18A-CS, HIP22A-BS, HIP22A-CS, Finish Powder Coated, Blue, Includes Assembly Hardware, Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" T-438 IPS UNION ELBOW (110-164)
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 20"x 24"x 2", MERV 8 (102-741-020)
- HONEYWELL THERMAL SOLUTIONS C7035A1023 Mini-Peeper Uv (C7035A1023)
- DAYTON Blower (3C074)
- PATTERSON High-Velocity Industrial Fan, 17000 cfm (H34B)
- PATTERSON Mounting Bracket 18" (YOKE 18 BLUE)
- PATTERSON Mounting Bracket 34" (CW 34 BLUE)
- PATTERSON High-Velocity Industrial Fan, 3800 cfm (H18C)
- PATTERSON Wall Mounting Bracket, Steel (CW BLUE)
- PATTERSON Standard-Duty Industrial Fan Non-Oscillating, 230/440VAC, 3075 CFM (DB-B)
- LASKO FLOOR FAN 20"" GRAY (3300)
- Patterson Air Circulators