Shop All Air Circulators
Patterson
Mounting Bracket 34"
Mfr # YOKE 34 BLUE
Zoro # G6118016
original price:
$192.99
9% off
new price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 34"
- Motor HP 3
- Material Steel
- Color Blue
- Includes Assembly Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Patterson
- MFR # YOKE 34 BLUE
- Zoro # G6118016
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 34" |
Width | 43-1/2" |
Blade Dia. | 34" |
Details
Item | Mounting Bracket |
Motor HP | 3 |
Material | Steel |
Color | Blue |
Includes | Assembly Hardware |
For Use With | Mfr. No. H34B-CS to Ceiling, CW 34 BLUE |
Fan Accessory Color | Blue |
Fan Accessory Finish | Powder Coated |
Fan Accessory Material | Steel |
Fan Accessory Type | Bracket |
Application | Accessories |
Finish | Powder Coated |
Description
Mounting Bracket, Fan Accessory Type Mounting Bracket, For Use With CW 34 BLUE, H34B-CS to Ceiling, Fan Accessory Material Steel, Fan Accessory Finish Powder Coated, Fan Accessory Color Blue, Includes Assembly Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASO H19Ta-3C 1/4" X 1/4" Pilot Valve (H19TA-3C)
- COMAIR ROTRON MODULAIR COOLING AXIAL FAN TRAY ASSEMBLY 115V-AC FAN (MB9100-100)
- LAMBRO INDUSTRIES 4 in. Galvanized 60 in. Length Snap-Lock Pipe, 30 Gauge, 10PK (747)
- DAYTON Thermostat, Wall, 120-277V, 60 Hz (2YU89)
- PATTERSON High-Velocity Industrial Fan (H14C)
- PATTERSON Mounting Bracket 18" (YOKE 18 BLUE)
- PATTERSON Mounting Bracket 34" (CW 34 BLUE)
- PATTERSON Mounting Bracket, Steel, Blue Powder Coat (PS BLUE)
- PATTERSON Mounting Bracket 22" (YOKE 22 BLUE)
- PATTERSON Oscillator Assembly Oscillating, 120V (OSC BLUE)
- PATTERSON High-Velocity Industrial Fan, 7650 cfm (H26A)
- Patterson Air Circulators