Shop All Air Circulators
Patterson
Mounting Bracket 34"
Mfr # CW 34 BLUE
Zoro # G6072796
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 34"
- Motor HP 3
- Material Steel
- Color Blue
- Includes Assembly Hardware, Instructions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Patterson
- MFR # CW 34 BLUE
- Zoro # G6072796
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 34" |
Blade Dia. | 34" |
Width | 43-1/2" |
Details
Item | Mounting Bracket |
Motor HP | 3 |
Material | Steel |
Color | Blue |
Includes | Assembly Hardware, Instructions |
Fan Accessory Type | Bracket |
For Use With | Mfr. No. H34B-CS with YOKE 34 BLUE |
Fan Accessory Color | Blue |
Fan Accessory Finish | Powder Coated |
Fan Accessory Material | Steel |
Application | Accessories |
Description
Mounting Bracket, Fan Accessory Type Mounting Bracket, Steel, For Use With Mfr. No. H34B-CS with YOKE 34 BLUE, Finish Powder Coated, Blue, Includes Assembly Hardware, Instructions, Mounting Wall
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Air Ventilator Black - 24" IDx25ft Hose (Stretched) (01-W188)
- ILIVING Utility 16 in. 1200-Watt 3450 RPM Blower Exhaust Warehouse Ventilator Floor Fan (ILG8VF16)
- DAYTON Portable Blower, 1 HP, 120 V, 3 speed (4XLE2)
- ALL-FILTERS 14X14X1 Merv 8 Pleated AC Furnace Air Filter, 6PK (14141.8 6PK)
- PATTERSON Wall Mounting Bracket, Steel (CW BLUE)
- PATTERSON Mounting Yoke, Steel, Powder Coat (YOKE 30 BLUE)
- PATTERSON Oscillator Assembly Oscillating, 120V (OSC BLUE)
- PATTERSON Mounting Bracket 26" (YOKE 26 BLUE)
- PATTERSON Standard-Duty Industrial Fan Non-Oscillating, 230/440VAC, 3075 CFM (DB-B)
- PATTERSON Industrial Fan, 30", 115V, Floor Mounted (F30A-HIP-SF)
- ILIVING Oscillating 30 in. 8400 CFM Adjustable Height Pedestal Fan (ILG8P31-93)
- Patterson Air Circulators