Shop All Air Circulators
Patterson
Mounting Bracket 26"
Mfr # YOKE 26 BLUE
Zoro # G0875813
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 26"
- Motor HP 1
- Material Steel
- Color Blue
- Includes Assembly Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Patterson
- MFR # YOKE 26 BLUE
- Zoro # G0875813
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 26" |
Blade Dia. | 26" |
Width | 33" |
Details
Item | Mounting Bracket |
Motor HP | 1 |
Material | Steel |
Color | Blue |
Includes | Assembly Hardware |
Fan Accessory Type | Bracket |
Fan Accessory Color | Blue |
For Use With | Mfr. No. H26A-CS, H26B-CS, CW BLUE, PS BLUE |
Fan Accessory Material | Steel |
Fan Accessory Finish | Powder Coated |
Application | Accessories |
Finish | Powder Coated |
Description
Mounting Bracket, Fan Accessory Type Mounting Bracket, For Use With CW BLUE, H26A-CS, H26B-CS, PS BLUE, Fan Accessory Material Steel, Fan Accessory Finish Powder Coated, Fan Accessory Color Blue, Includes Assembly Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 60" Electric Baseboard Heater, White, 940/1250W, 208/240V (3UG85)
- JOHNSON CONTROLS Thermocouple, 36", Screw-In (K15DA-36)
- BALDWIN FILTERS Panel Air Element (PA10438)
- JOHNSON CONTROLS Actuator, Pneumatic 4 Sq.In (V-4000-1)
- PATTERSON High-Velocity Industrial Fan, 7650 cfm (H26A)
- PATTERSON Mounting Bracket 34" (YOKE 34 BLUE)
- PATTERSON High-Velocity Industrial Fan, 12000 cfm (H30B)
- PATTERSON Industrial Fan, 30", 115V, Floor Mounted (F30A-HIP-SF)
- PATTERSON High-Velocity Industrial Fan 10" Non-Oscillating, 115VAC, 2470 CFM (F10A)
- PATTERSON Standard-Duty Industrial Fan Non-Oscillating, 230/440VAC, 3075 CFM (DB-B)
- XPOWER MANUFACURE XPOWER Stackable Air Mover With Telescopic Handle & Wheels, 3 Speed, 3/4 HP, 3200 CFM (P-800H-BLUE)
- Patterson Air Circulators