Shop All Air Circulators
Patterson
Mounting Bracket 22"
Mfr # YOKE 22 BLUE
Zoro # G0674265
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 22"
- Motor HP 1/2
- Material Steel
- Color Blue
- Includes Assembly Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Patterson
- MFR # YOKE 22 BLUE
- Zoro # G0674265
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 22" |
Width | 29" |
Blade Dia. | 22" |
Details
Item | Mounting Bracket |
Motor HP | 1/2 |
Material | Steel |
Color | Blue |
Includes | Assembly Hardware |
For Use With | Mfr. No. H22A-CS, H22B-CS, CW BLUE, PS BLUE |
Fan Accessory Type | Bracket |
Fan Accessory Material | Steel |
Fan Accessory Color | Blue |
Fan Accessory Finish | Powder Coated |
Application | Accessories |
Finish | Powder Coated |
Description
Mounting Bracket, Fan Accessory Type Mounting Bracket, For Use With CW BLUE, H22A-CS, H22B-CS, PS BLUE, Fan Accessory Material Steel, Fan Accessory Finish Powder Coated, Fan Accessory Color Blue, Includes Assembly Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Sensor 1/4 In. with Quick Connect (10-227)
- ESSICK AIR Ducted Evaporative Cooler with Motor 6500 cfm, 1800 sq. ft., 3/4 HP (2YAE3-2HTL4)
- GLOBAL INDUSTRIAL Aluminum/Steel Shutter For 30 Guard Mounted Exhaust Fan (245717)
- DAYTON Rectangular Balancing Damper, 12x10 (22CV86)
- PATTERSON Standard-Duty Industrial Fan Non-Oscillating, 230/440VAC, 3075 CFM (DB-B)
- PATTERSON Wall Mount for 10 Inch Workstation Fan F10A (CW 10 BLUE)
- PATTERSON High-Velocity Industrial Fan, 7650 cfm (H26B)
- PATTERSON Mounting Yoke, Steel, Powder Coat (YOKE 30 BLUE)
- PATTERSON High-Velocity Industrial Fan (H14C)
- PATTERSON High-Velocity Industrial Fan, 5570 cfm (H22A)
- VENCO Drum Fan 24" (MAC-CM-S)
- Patterson Air Circulators