Shop All Air Circulators
Patterson
Mounting Bracket 18"
Mfr # YOKE 18 BLUE
Zoro # G1430992
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 18"
- Motor HP 1/2
- Material Steel
- Color Blue
- Includes Assembly Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Patterson
- MFR # YOKE 18 BLUE
- Zoro # G1430992
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 18" |
Width | 24" |
Blade Dia. | 18" |
Details
Item | Mounting Bracket |
Motor HP | 1/2 |
Material | Steel |
Color | Blue |
Includes | Assembly Hardware |
Fan Accessory Finish | Powder Coated |
Fan Accessory Type | Bracket |
For Use With | Mfr. No. H18A-CS, H18B-CS, CW BLUE, PS BLUE, TC BLUE |
Fan Accessory Material | Steel |
Fan Accessory Color | Blue |
Application | Accessories |
Finish | Powder Coated |
Description
Mounting Bracket, Fan Accessory Type Mounting Bracket, For Use With CW BLUE, H18A-CS, H18B-CS, PS BLUE, TC BLUE, Fan Accessory Material Steel, Fan Accessory Finish Powder Coated, Fan Accessory Color Blue, Includes Assembly Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXAUST CO Ducting Hose, 25 ft L, Black (3510007525)
- DAYTON Mobile Air Circulator 36" Non-Oscillating, 120VAC, 12,800 CFM (6ALE5)
- DEKTITE Grey Rnd Base Mtl Flash, 4-1/4" To 7-1/2" (DF105G)
- YORK Switch, 130 deg-160 deg. F, Auto, 3" Insert (S1-025-29041-004)
- PATTERSON Mounting Yoke, Steel, Powder Coat (YOKE 30 BLUE)
- PATTERSON Mounting Bracket 34" (YOKE 34 BLUE)
- PATTERSON Industrial Fan, 30", 115V, Floor Mounted (F30A-HIP-SF)
- PATTERSON High-Velocity Industrial Fan 10" Non-Oscillating, 115VAC, 2470 CFM (F10A)
- PATTERSON High-Velocity Industrial Fan, 3800 cfm (H18A)
- PATTERSON High-Velocity Industrial Fan (H14A)
- GLOBAL INDUSTRIAL 14 High Velocity Dock Fan w/ Yoke Mount, 6800 CFM, 115/240V (293092)
- Patterson Air Circulators