Shop All Air Guns
Patterson
Ion Air Cannon, 37" Air Inlet
Mfr # F30A-F-SS
Zoro # G1927307
product price: $3,373.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,373.99
Free 30-Day Returns
Key Features
- Outlet Size 37 in
- Air Inlet 37 in
- Color Gray
- Input Voltage 115/208-230V AC
- Air Outlet Size 37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outlet Size | 37 in |
Air Outlet Size | 37 in |
Details
Air Inlet | 37 in |
Color | Gray |
Item | Ion Air Cannon |
Input Voltage | 115/208-230V AC |
Description
Ion Air Cannon, Air Inlet 37 in, Air Outlet Size 37 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 165' Distance Measure (GLM 50 C)
- ZORO SELECT Drill Press Guard, Telescoping Guard, 1 3/4 in to 3 in Quill Dia Range (29DY67)
- WESTWARD Flame Inspection Mirror, 9 3/4-28 1/2 In (4FPU9)
- WESTWARD General Purpose Pozidriv Screwdriver #2 Round (401K92)
- MILTON Deluxe Blow Gun Kit, 1/4" NPT (S-194KIT)
- GUARDAIR Air Gun (75XT096AA)
- GUARDAIR Pistol Grip Air Gun, 72" Extension (U80LJ072AA3)
- DIXON Non-Safety Brass Tip, Blow Gun (D605)
- S&G TOOL AID 4-1/2 Long Reach Angled Nozzle Blow Gun (99500)
- AIRSPADE AirSpade Arbor/Landscape Kit, 105 cfm (HT142)
- GUARDAIR Ergonomic Air Gun, 48" Extension (INF5048AQF)
- Patterson Air Guns & Accessories