Shop All Air Circulators
Patterson
High-Velocity Industrial Fan
Mfr # H14B
Zoro # G910070176
product price: $715.99
/ea
Free Shipping & Returns
$715.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 14 in
- Oscillation Non-Oscillating
- Air Flow 2,600 cfm
- Voltage 208 to 230/460V AC
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Patterson
- MFR # H14B
- Zoro # G910070176
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 14 in |
Height | 21 1/4 in |
Width | 20 in |
Depth | 16 in |
Max. Mounting Height | Unrestricted |
Description
High-Velocity Industrial Fan, Non-Oscillating, Voltage 208 to 230/460V AC, 3 Phase, Air Velocity @ 20 Ft. 400 fpm, Motor HP 1/4 hp, Fan Mounting Location Ceiling, Column, Floor, Wall, Sound Level 63.1 dBA @ 20 ft; 73.1 dBA @ 3 ft, Max. Ambient Temp. 104 Degrees F, Motor Type Continuous Duty, Drive Type Direct Drive, Height 21 1/4 in, Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Water Trough (000002106)
- DURAFLOW FILTRATION Filters for Nutone 24651-000, G-8590, RHF1101 -11 X 11 X 3/8 (2-Pack) (A60505- 2 Pack)
- BRIGHT DYES Dye Tracer Tablet, Fl Red, PK200 (101103)
- ALL-FILTERS 20x20x5, MERV 13, Pleated HVAC AC Furnace Air Filters Replacement for Collection Cells F55F1052, 2PK (20205.13H)
- PATTERSON Wall Mount for 10 Inch Workstation Fan F10A (CW 10 BLUE)
- PATTERSON Mounting Bracket 34" (YOKE 34 BLUE)
- PATTERSON High-Velocity Industrial Fan, 5570 cfm (H22A)
- PATTERSON Mounting Bracket 18" (YOKE 18 BLUE)
- PATTERSON High-Velocity Industrial Fan, 17000 cfm (H34B)
- PATTERSON High-Velocity Industrial Fan, 7650 cfm (H26A)
- DAYTON Industrial Painted Washdown Fan 20" Non-Oscillating, 115/230VAC, 4750 CFM (1VCF9)
- Patterson Air Circulators