Shop All Air Circulators
Patterson
High-Velocity Industrial Fan, 3800 cfm
Mfr # H18A
Zoro # G710070239
Free Shipping & Returns
$724.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 18 in
- Oscillation Non-Oscillating
- Air Flow 3,800 cfm
- Voltage 115/208 to 230V AC
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Patterson
- MFR # H18A
- Zoro # G710070239
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 18 in |
Height | 25 1/2 in |
Width | 24 in |
Depth | 16 in |
Fan Cord Length | 12 ft |
Max. Mounting Height | Unrestricted |
Description
High-Velocity Industrial Fan, Non-Oscillating, Voltage 115/208 to 230V AC, 1 Phase, Air Velocity @ 20 Ft. 475 fpm, Motor HP 1/2 hp, Fan Mounting Location Ceiling, Column, Floor, Wall, Sound Level 65.1 dBA @ 20 ft; 76.3 dBA @ 3 ft, Max. Ambient Temp. 104 Degrees F, Motor Type Continuous Duty, Drive Type Direct Drive, Height 25 1/2 in, Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 12X12X1 MERV 10 Pleated AC Furnace Air Filter, 6PK (12121.10 6PK)
- PANACEA Blk Log Bin/Carrier (15245)
- DAYTON Standard-Duty Industrial Fan 24" Non-Oscillating, 115VAC, 3800/6100 CFM (7DD02)
- UVIEW Vacuum Gauge For Airlift (98037025)
- PATTERSON High-Velocity Industrial Fan, 12000 cfm (H30B)
- PATTERSON Mounting Yoke, Steel, Powder Coat (YOKE 30 BLUE)
- PATTERSON Dock Mounting Bracket, Steel (TC BLUE)
- PATTERSON Mounting Bracket 14" (YOKE 14 BLUE)
- PATTERSON Mounting Bracket 34" (CW 34 BLUE)
- PATTERSON High-Velocity Industrial Fan, 7650 cfm (H26B)
- AIR HANDLER Fan Shroud Filter, For 36" Air Circulator (2TE92)
- Patterson Air Circulators