Shop All Portable Utility Fans
This Product is Discontinued
Patterson
High-Velocity Industrial Fan, 33" W (Discontinued)
Mfr # H26C-CS
Zoro # G600422353
Free Shipping & Returns
This Product is Discontinued
Key Features
- Air Flow 7,650 cfm
- Amps 5.6
- Voltage 277V AC
- Motor HP 1 hp
- RPM 1800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Patterson
- MFR # H26C-CS
- Zoro # G600422353
- Country of Origin United States
- Category Portable Utility Fans
Dimensions
Width | 33 in |
Height | 33 in |
Depth | 18 1/2 in |
Blade Diameter | 26 in |
Shaft Dia. | 7/8 in |
Length | 33 in |
Description
High-Velocity Industrial Fan, Non-Oscillating, Voltage 277V AC, 1 Phase, Air Velocity @ 20 Ft. 750 fpm, Motor HP 1 hp, Sound Level 80.8 @ 20Ft., Max. Ambient Temp. 105 Degrees F, Hz 60 Hz, Watts 1551.2, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Height 33 in, Width 33 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.