Shop All Air Circulators
Patterson
High-Velocity Industrial Fan, 32 1/8 in H
Mfr # H22A-HV KIT
Zoro # G711767596
product price: $1,039.99
/ea
Free Shipping & Returns
$1,039.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 22 in
- Oscillation Non-Oscillating
- Air Flow 5,570 cfm
- Voltage 115/208 to 230V AC
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Patterson
- MFR # H22A-HV KIT
- Zoro # G711767596
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 22 in |
Height | 32 1/8 in |
Shaft Dia. | 5/8 in |
Length | 29 in |
Width | 29 in |
Max. Mounting Height | 10 to 40 ft |
Depth | 16 in |
Fan Cord Length | 12 ft |
Description
HV Fan,22 in Blade Dia, Ceiling Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG ENDCAP(SM END)GV 30GA 6"" (GV0735)
- DAYTON Burner Box Fan (1FYA9)
- B & K DuraVent PelletVent 3 in. W X 3 in. L Galvanized Silver Steel Wall Thimble (3PVL-WTR)
- AIR HANDLER 10x30x1 Synthetic Pleated Air Filter, MERV 10 (4YUR3)
- PATTERSON High-Velocity Industrial Fan, 12000 cfm (H30A)
- PATTERSON Oscillator Assembly Oscillating, 120V (OSC BLUE)
- PATTERSON High-Velocity Industrial Fan, 17000 cfm (H34B)
- PATTERSON Mounting Bracket 22" (YOKE 22 BLUE)
- PATTERSON High-Velocity Industrial Fan (H14C)
- PATTERSON Standard-Duty Industrial Fan Non-Oscillating, 230/440VAC, 3075 CFM (DB-B)
- CD Continental Dynamics 24in Mobile Industrial Stand Fan, 9,550 CFM, 1/4 HP, 120V (293116)
- Patterson Air Circulators