Patterson

High-Velocity Industrial Fan 30" Non-Oscillating, 115/220VAC, 12,000 CFM (Discontinued)


Item requires special delivery charges. A $150.00 per item surcharge will be applied.
This Product is Discontinued
Shop for all Air Circulators

Key Features

  • Blade Diameter 30"
  • Oscillation Non-Oscillating
  • Air Flow 12,000 CFM
  • Voltage 115/220VAC
  • Number of Speeds 1
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Blade Diameter 30"
Height 37"
Blade Dia. 30"
Width 37"
Shaft Dia. 7/8"
Max. Depth 22"
Outside Dia. 37"
Depth 22 in

Description

High-Velocity Industrial Fan, Blade Dia. 30 in, Non-Oscillating, 1 Speeds, Voltage 115/220V AC, 1 Phase, CFM High 12,000, Air Velocity @ 20 Ft. 925 fpm, Motor HP 1 hp, Motor RPM 1725, Operating Amps 13.4/6.8-6.7, Fan Mounting Location Fan Head Only, Fan RPM 1725, Max. Ambient Temp. 105 Degrees F, Hz 60 Hz, Watts 750, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Outside Dia. 37 In., Height 37 in, Width 37 in, Max. Depth 22 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products