Patterson

High-Velocity Industrial Fan 30 in Non-Oscillating, 277V AC, 12,000 cfm (Discontinued)


Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Shop for all Air Circulators

Key Features

  • Blade Diameter 30 in
  • Oscillation Non-Oscillating
  • Air Flow 12,000 cfm
  • Voltage 277V AC
  • Number of Speeds 1
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Blade Diameter 30 in
Height 37 in
Width 37 in
Shaft Dia. 7/8 in
Length 37 in
Depth 22 in

Description

High-Velocity Industrial Fan, Non-Oscillating, Voltage 277V AC, 1 Phase, Air Velocity @ 20 Ft. 850 fpm, Motor HP 1 hp, Fan Mounting Location Fan Head Only, Sound Level 82 dBA, Max. Ambient Temp. 105 Degrees F, Hz 60 Hz, Watts 750, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Height 37 in, Width 37 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products