Patterson

High-Velocity Industrial Fan, 24" W (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Portable Utility Fans

Key Features

  • Voltage 277V AC
  • Height 24 in
  • Color Blue
  • Depth 16 in
  • RPM 1725
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 24 in
Depth 16 in
Width 24 in
Shaft Dia. 5/8 in
Blade Diameter 18 in
Length 24 in

Description

High-Velocity Industrial Fan, Non-Oscillating, Voltage 277V AC, 1 Phase, Air Velocity @ 20 Ft. 475 fpm, Motor HP 1/2 hp, Sound Level 65.1 @ 20Ft., Max. Ambient Temp. 105 Degrees F, Hz 60 Hz, Watts 512.5, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Height 24 in, Width 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products