Shop All Air Circulators
Patterson
High-Velocity Industrial Fan, 12000 cfm
Mfr # H30C
Zoro # G910070688
Free Shipping & Returns
$1,953.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 30 in
- Oscillation Non-Oscillating
- Air Flow 12,000 cfm
- Voltage 277V AC
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Patterson
- MFR # H30C
- Zoro # G910070688
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 30 in |
Height | 38 1/8 in |
Width | 37 in |
Depth | 22 in |
Max. Mounting Height | Unrestricted |
Description
High-Velocity Industrial Fan, Non-Oscillating, Voltage 277V AC, 1 Phase, Air Velocity @ 20 Ft. 850 fpm, Motor HP 1 hp, Fan Mounting Location Ceiling, Column, Floor, Wall, Sound Level 82.2 dBA @ 20 ft; 85.5 dBA @ 3 ft, Max. Ambient Temp. 104 Degrees F, Motor Type Continuous Duty, Drive Type Direct Drive, Height 38 1/8 in, Width 37 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 32' Flame Retardant Flexible Duct for 12 Diameter Fan (292604)
- BOILERSOURCE Ceramic Fiber Rope, Round Braided, Medium Density, 3/4 in Dia., 25 Feet (CFRB-0750-025)
- ALL-FILTERS 20X24X4 MERV 13 Pleated AC Furnace Air Filter, 3PK (20244.13 3PK)
- DAYTON Replacement Filter, HEPA, 2HPC3 (2HPD3)
- PATTERSON High-Velocity Industrial Fan 10" Non-Oscillating, 115VAC, 2470 CFM (F10A)
- PATTERSON High-Velocity Industrial Fan, 5570 cfm (H22C)
- PATTERSON High-Velocity Industrial Fan, 3800 cfm (H18A)
- PATTERSON Mounting Bracket 14" (YOKE 14 BLUE)
- PATTERSON Oscillator Assembly Oscillating, 120V (OSC BLUE)
- PATTERSON Dock Mounting Bracket, Steel (TC BLUE)
- TPI INDUSTRIAL Fan Mount 120VAC , (HDM-I)
- Patterson Air Circulators