Shop All Air Circulators
Patterson
High-Velocity Industrial Fan, 12000 cfm
Mfr # H30A
Zoro # G310070226
product price: $1,601.99
/ea
Free Shipping & Returns
$1,601.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Diameter 30 in
- Oscillation Non-Oscillating
- Air Flow 12,000 cfm
- Voltage 115/208 to 230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Patterson
- MFR # H30A
- Zoro # G310070226
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 30 in |
Height | 38 3/8 in |
Width | 37 in |
Depth | 22 in |
Fan Cord Length | 12 ft |
Max. Mounting Height | Unrestricted |
Description
High-Velocity Industrial Fan, Non-Oscillating, Voltage 115/208 to 230V AC, 1 Phase, Air Velocity @ 20 Ft. 850 fpm, Motor HP 1 hp, Fan Mounting Location Ceiling, Column, Floor, Wall, Sound Level 82.2 dBA @ 20 ft; 85.5 dBA @ 3 ft, Max. Ambient Temp. 104 Degrees F, Motor Type Continuous Duty, Drive Type Direct Drive, Height 38 3/8 in, Width 37 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Contactor (HCC-3XH04YL)
- GLOBAL INDUSTRIAL Flame Retardant Flexible Duct 16 Ft. for 12 Inch Diameter Fan (292603)
- NORDFAB Round Adjustable Nipple, 4 in Duct Dia, Galvanized Steel, 22 GA, 4" W, 11-1/4" L, 4" H (8040207300)
- LENNOX Auto Limit Switch, 160-185F, Le44L65 (44L65)
- PATTERSON High-Velocity Industrial Fan, 7650 cfm (H26A)
- PATTERSON Mounting Bracket 34" (YOKE 34 BLUE)
- PATTERSON Mounting Bracket 26" (YOKE 26 BLUE)
- PATTERSON Mounting Bracket 18" (YOKE 18 BLUE)
- PATTERSON High-Velocity Industrial Fan 10" Non-Oscillating, 115VAC, 2470 CFM (F10A)
- PATTERSON High-Velocity Industrial Fan (H14A)
- CD Continental Dynamics 24in Mobile Industrial Stand Fan, 9,550 CFM, 1/4 HP, 120V (293116)
- Patterson Air Circulators