Shop All Confined Space Fans and Blowers
Patterson
High Velocity Blower, 17 1/2" H, 16" W
Mfr # FHVTCC
Zoro # G310412248
product price: $1,039.99
/ea
Free Shipping & Returns
$1,039.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 16 in
- Wheel Type Forward-Curved
- Wheel Diameter 9 1/2 in
- Motor Frame Designation 48
- Motor Enclosure Open Dripproof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Patterson
- MFR # FHVTCC
- Zoro # G310412248
- Country of Origin United States
- Category Confined Space Fans and Blowers
Dimensions
Overall Width | 16 in |
Wheel Diameter | 9 1/2 in |
Outlet Diameter | 1/2 in |
Inlet Diameter | 1/2 in |
Wheel Width | 11 in |
Overall Height | 17 1/2 in |
Overall Depth | 26 in |
Manufacturer Warranty Length | 2 yr |
Outlet Width | 11 in |
Outlet Height | 5 in |
Description
High Velocity Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Not Applicable, Assembly Assembled, Wheel Diameter 9 1/2 in, Airflow @ 0.000 in SP 3,200 cfm, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Blower Whl, Dia 10 3/4 In, Width 10 1/2 In (FC1075-1050D R)
- EKENA MILLWORK 7 7/8"W x 7"D x 41 1/4"H Colton Surround (SUR41X07X07CO)
- LENNOX Expansion Valve, Le31J32 (31J32)
- AAF FLANDERS 20x25x1 Pleated Air Filter, MERV 8 (80055.012025)
- AIR SYSTEMS INTL Air Duct, 12 in. dia., 25 ft. L (SVH-1225)
- AIR SYSTEMS INTL Conf. Sp Blower, Contrifical Expl Proof (SVB-E8EXP)
- AIR SYSTEMS INTL Air Filtration Cart, Grade-D, HD (BA-30)
- MARADYNE Venitlation/Defrost Fan, 1 Speed, 24V (3100-24V)
- MARADYNE Venitlation/Defrost Fan, 1 Speed, 36V (3100-36V)
- AIR SYSTEMS INTL Lay Flat Duct, Polyeth, White, 750 ft. (SVH-LF8)
- MARADYNE Ventilation/Defrost Fan, 24V, 2-Speed (3200-24V)
- Patterson Confined Space Fans and Blowers