Shop All Confined Space Fans and Blowers
Patterson
High Velocity Blower, 17 1/2" H, 16" W
Mfr # FHVTCC-IDL
Zoro # G910412259
product price: $1,330.99
/ea
Free Shipping & Returns
$1,330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 16 in
- Wheel Type Forward-Curved
- Wheel Diameter 9 1/2 in
- Overall Depth 26 in
- Current 1.4 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Patterson
- MFR # FHVTCC-IDL
- Zoro # G910412259
- Country of Origin United States
- Category Confined Space Fans and Blowers
Dimensions
Overall Width | 16 in |
Wheel Diameter | 9 1/2 in |
Overall Depth | 26 in |
Wheel Width | 11 in |
Manufacturer Warranty Length | 2 yr |
Overall Height | 17 1/2 in |
Outlet Diameter | 1/2 in |
Inlet Diameter | 1/2 in |
Outlet Height | 5 in |
Outlet Width | 11 in |
Description
High Velocity Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Not Applicable, Assembly Assembled, Wheel Diameter 9 1/2 in, Airflow @ 0.000 in SP 3,200 cfm, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAVENT 8" BVENT 24" Length (8BV24)
- ROBINAIR Vinyl Dust Cover, Medium Gray (17492)
- DAIKIN Push Button Switch, 3-Position (802005013)
- AIR-VENT Air Vent 53829 Weatherwood Metal Dome Roof Mounted Power Attic Ventilator (147903)
- MARADYNE Venitlation/Defrost Fan, 1 Speed, 12V (3000-12UG)
- MARADYNE Ventilation/Defrost Fan, 2 Speed, 12V (2004-12V)
- ALLEGRO INDUSTRIES Pneumatic Blower, Venturi, Plastic (9518-18)
- DCM Defrost Fan, 12V, 2 Speed, U Channel (TAD000105)
- ALLEGRO INDUSTRIES Statically Conductive Duct, 15 ft., Black (9550-15EX)
- ALLEGRO INDUSTRIES Confined Space Fan, Axial, 25 ft. Duct (9543-25)
- ALLEGRO INDUSTRIES Cnfind Space Blowr, 1HP, 27inLx16inW (9520-43M)
- Patterson Confined Space Fans and Blowers