Shop All Air Circulators
Patterson
Floor Mounting Base 34"
Mfr # PB 34
Zoro # G6201797
product price: $452.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$452.99
Free 30-Day Returns
Key Features
- Blade Diameter 34"
- Motor HP 3
- Material Steel
- Color Blue
- Includes Assembly Hardware, Instructions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Patterson
- MFR # PB 34
- Zoro # G6201797
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 34" |
Width | 43-1/2" |
Blade Dia. | 34" |
Details
Item | Floor Mounting Base |
Motor HP | 3 |
Material | Steel |
Color | Blue |
Includes | Assembly Hardware, Instructions |
Fan Accessory Type | Bracket |
For Use With | Mfr. No. H34B-CS |
Fan Accessory Color | Blue |
Fan Accessory Material | Steel |
Fan Accessory Finish | Powder Coated |
Application | Accessories |
Description
Floor Mounting Base, Fan Accessory Type Floor Mounting Base, Stainless Steel, For Use With Mfr. No. H34B-CS, Finish Powder Coated, Blue, Includes Assembly Hardware, Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENEVA INDUSTRIAL GROUP Ceramic Heater (PTC-901)
- LENNOX Blower Motor, 5 HP, 460V, 3 Phase, 460 VAC 3 Ph 60 Hz Volts (72W64)
- SANTA FE Dehumidifier Pre Filter (9"x11"x1"), 1 Per Pack, Replacement Filter, for Use with Santa-Fe Compact (4027168)
- ALLANSON 2744-628 240V Ignition (2744-628)
- PATTERSON High-Velocity Industrial Fan 10" Non-Oscillating, 115VAC, 2470 CFM (F10A)
- PATTERSON Oscillator Assembly Oscillating, 120V (OSC BLUE)
- PATTERSON High-Velocity Industrial Fan, 5570 cfm (H22A)
- PATTERSON High-Velocity Industrial Fan, 17000 cfm (H34B)
- PATTERSON High-Velocity Industrial Fan, 3800 cfm (H18A)
- PATTERSON Wall Mounting Bracket, Steel (CW BLUE)
- DO IT BEST Drum Fan (FE-60DFOL)
- Patterson Air Circulators