Shop All Air Circulators
Patterson
Fan, Power Tube Air Duct System 22"
Mfr # PT-22B-COMBO
Zoro # G0947574
product price: $2,036.99
/ea
Free Shipping & Returns
$2,036.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 22"
- Application Air Circulator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Patterson
- MFR # PT-22B-COMBO
- Zoro # G0947574
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 22" |
Details
Item | Fan,Power Tube Air Duct System |
Application | Air Circulator |
Description
Fan,Power Tube Air Duct System,22 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Filter Cartridge, Steamer-7Cb5 (961816)
- DAYTON Square Fire Damper, 5-3/4 In. W, 165 Deg F (2TGA1)
- HONEYWELL HOME REPLACEMENT FILTER KIT FOR RO FILTER SYS (50046086-001)
- DAYTON Valve Rebuild Kit, With Instructions (066068)
- PATTERSON High-Velocity Industrial Fan (H14A)
- PATTERSON High-Velocity Industrial Fan, 12000 cfm (H30A)
- PATTERSON Mounting Yoke, Steel, Powder Coat (YOKE 30 BLUE)
- PATTERSON High-Velocity Industrial Fan, 3800 cfm (H18A)
- PATTERSON Mounting Bracket, Steel, Blue Powder Coat (PS BLUE)
- PATTERSON Standard-Duty Industrial Fan Non-Oscillating, 230/440VAC, 3075 CFM (DB-B)
- MULTIFAN Air Circulator 30" Non-Oscillating, 115VAC, 10,000 CFM (FXCIRC30-2120BB)
- Patterson Air Circulators