Shop All Air Circulators
Patterson
Dock Mounting Bracket, Steel
Mfr # TC BLUE
Zoro # G2025362
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Blue
- Includes Assembly Hardware, Instructions
- Fan Accessory Finish Powder Coated
- Fan Accessory Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Patterson
- MFR # TC BLUE
- Zoro # G2025362
- Country of Origin United States
- Category Air Circulators
Details
Item | Mounting Bracket |
Material | Steel |
Color | Blue |
Includes | Assembly Hardware, Instructions |
Fan Accessory Finish | Powder Coated |
Fan Accessory Color | Blue |
Fan Accessory Type | Bracket |
For Use With | Mfr. No. H14A-CS, H14B-CS, H18A-CS, H18B-CS, F10A |
Fan Accessory Material | Steel |
Application | Accessories |
Description
Mounting Bracket, Fan Accessory Type Mounting Bracket, Steel, For Use With F10A, H14A-CS, H14B-CS, H18A-CS, H18B-CS, Finish Powder Coated, Blue, Includes Assembly Hardware, Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON 0.33 Hp Fan And Blower Hvac/R Motor, 1 Phase, 1800 Rpm, B304 (B304)
- GRILLERS GOLD BBQ WD PELLET CHRCL 20LB (GGCC20)
- TEMPCO Swaged Cartridge Heater, 1-1/2 In. L (HDC20562)
- FRIEDRICH Kuhl® AC Filter, Polyester, PK3 (KWCFM)
- PATTERSON Mounting Bracket 34" (CW 34 BLUE)
- PATTERSON High-Velocity Industrial Fan, 7650 cfm (H26B)
- PATTERSON High-Velocity Industrial Fan, 3800 cfm (H18A)
- PATTERSON Industrial Fan, 30", 115V, Floor Mounted (F30A-HIP-SF)
- PATTERSON Oscillator Assembly Oscillating, 120V (OSC BLUE)
- PATTERSON High-Velocity Industrial Fan, 17000 cfm (H34B)
- DAYTON Light-Duty Industrial Fan 18" Oscillating, 120VAC, 4000/5700 CFM (13V398)
- Patterson Air Circulators