Shop All Dock Lights
Patterson
Dock Light 15 Watt LED 660 Lumens 120/240/277 V
Mfr # 90210
Zoro # G0947468
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 100-240,277
- Standards Wet locations / IP 65, NEMA3 Compliant
- Swivel Angle 270 Deg
- Description/Special Features Impact Resistant, Optically Clear Acrylic Lens with Silicone Gasket, Rated life of 50,000 Hours
- Housing Material Die Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Patterson
- MFR # 90210
- Zoro # G0947468
- Country of Origin United States
- Category Dock Lights
Details
Item | LED DOCK LIGHT |
Voltage | 100-240,277 |
Standards | Wet locations / IP 65, NEMA3 Compliant |
Swivel Angle | 270 Deg |
Description/Special Features | Impact Resistant, Optically Clear Acrylic Lens with Silicone Gasket, Rated life of 50,000 Hours |
Housing Material | Die Cast Aluminum |
Description
Dock Light 15 Watt LED, 660 Lumens 120/240/277 V, Yellow, IP65, Wet Location NEMA3 Compliant, Die Cast Aluminum Housing, Steel Swivel Bracket Mounting, Acrylic Lens, 5 Inch Square Face
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips TUV Pl-l 36w/4p Ballast (WX-LTK3-2)
- ILC Replacement for Philips Elc/5h replacement light bulb lamp (ELC/5H PHILIPS)
- ILC Replacement for SLI Sylvania Lighting 6g1079 (6G1079 SLI SYLVANIA LIGHTING)
- LUMARK White, 12W, 5000K, 120-277V (XTOR1B-WT)
- VESTIL INCANDECENT SINGLE ARM LOAD LIGHT 24 IN (LL-SAI-24)
- FOSTORIA Modular Dock Fan/Light Arm W/ 2 Plug Rec (60-LDA)
- IDEAL WAREHOUSE INNOVATIONS LED Stop&Go Light Retro Kit 24V, LED24CK (60-5474)
- GLOBAL INDUSTRIAL LED Dock Light w/ 60in Arm, 30W, 3000 Lumens, 5000K, 18in 3-Speed Fan (812433)
- IDEAL WAREHOUSE INNOVATIONS Incandescent Stop & Go Master 24V, SG20-24RG (60-5469)
- VESTIL INCANDESCENT DOUBLE ARM, STRUT 40 W/18"FAN (LL-SAI-40-FAN)
- LUMAPRO Lighthead, Incandescent, 300W, 120V (24K346)
- Patterson Dock Lights