Shop All Ceiling Fan Downrods
This Product is Discontinued
Patterson
Ceiling Fan Downrod, 60 In. L, Steel (Discontinued)
Mfr # HIGH 5.1 DOWN ROD 5 FT
Zoro # G0385570
Free Shipping & Returns
This Product is Discontinued
Key Features
- Finish Powder Coated Blue
- Length 60 in
- For Use With Patterson High Ceiling Fans 8 to 20 ft
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Patterson
- MFR # HIGH 5.1 DOWN ROD 5 FT
- Zoro # G0385570
- Country of Origin United States
- Category Ceiling Fan Downrods
Dimensions
Length | 60 in |
Details
Finish | Powder Coated Blue |
For Use With | Patterson High Ceiling Fans 8 to 20 ft |
Material | Steel |
Item | Down Rod |
Description
Down Rod, Downrod, For Use With Patterson High Ceiling Fans 8 to 20 ft, Finish Powder Coated Blue, Material Steel, 60 in Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.