Shop All Ceiling Fan Downrods
This Product is Discontinued
Patterson
Ceiling Fan Downrod, 3 In Dia., 120 In L (Discontinued)
Mfr # HIGHFIVE-DOWNROD 10 FT
Zoro # G2233430
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Material Steel
- Includes Down Rod, Down Rod Mounting Hardware, Down Rod Support Bracket,Fan Safety Cable
- Mounting Ceiling
- Finish Powder Coated Blue
- Dia. 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Patterson
- MFR # HIGHFIVE-DOWNROD 10 FT
- Zoro # G2233430
- Country of Origin United States
- Category Ceiling Fan Downrods
Dimensions
Dia. | 3" |
Length | 120 in |
Details
Item | Down Rod |
Material | Steel |
Includes | Down Rod, Down Rod Mounting Hardware, Down Rod Support Bracket,Fan Safety Cable |
Mounting | Ceiling |
Finish | Powder Coated Blue |
For Use With | 25DU43 or 25DU44, For Use With 25DU42 |
Description
Down Rod, Downrod, For Use With For Use With 25DU42, 25DU43 or 25DU44, Finish Powder Coated Blue, Mounting Ceiling, Material Steel, 120 in Length, Includes Down Rod, Down Rod Support Bracket,Fan Safety Cable, Down Rod Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.