Shop All Blower and Fan Accessories
Patterson
Air Circulator, Trailer Cooler, 240V
Mfr # FHVTCC
Zoro # G5962747
product price: $1,307.99
/ea
Free Shipping & Returns
$1,307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Trailer Cooler
- Wheel Dia. 10 1/2 in
- Voltage 230/460
- Wheel Width (In.) 11 in
- Discharge Width (In.) 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Patterson
- MFR # FHVTCC
- Zoro # G5962747
- Country of Origin United States
- Category Blower and Fan Accessories
Dimensions
Wheel Dia. | 10 1/2 in |
Wheel Width (In.) | 11 in |
Discharge Width (In.) | 16 in |
Discharge Height (In.) | 4 in |
Housing Width (In.) | 16 in |
Housing Height (In.) | 16 in |
Housing Depth (In.) | 25 in |
Manufacturer Warranty Length | 2 yr |
Outlet Width | 16 in |
Wheel Diameter | 10 1/2 in |
Outlet Height | 4 in |
Housing Height | 16 in |
Wheel Width | 11 in |
Housing Depth | 25 in |
Housing Width | 16 in |
Description
Air Circulator, Drive Type Direct Drive, Includes Drive Package Yes, Wheel Diameter 10 1/2 in, Airflow @ 0.000 in SP 2,800 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELKIRK CORPORATION Selkirk 105800 Round Gas Vent Top; 5 In. (7720378)
- HEAT WAGON Nozzle Adapter (079980-01)
- LUMENITE Din Mount Level Control, 2 Relay, 24VAC (WFLTV-DM-401(24))
- NORDFAB Duct Clamp 4 1/2 in W, 1 in H (8010005623)
- MERCURY DC Blower, Tangential, 5.7 In, 47 CFM, 120V (BBA14-113SMB-00)
- DAYTON Direct Drive Blower, 208-230/460 V, 3 Ph (7AP79)
- DAYTON Air Duct with Adapter, Accessory (20VD74)
- FMI PRODUCTS LLC FMI BK3 Triple Fan Blower with Magnetic Attachment (BK3)
- ATLANTIC BLOWERS Centrifugal Blower, 3 HP, 1307 cfm (ABC-500)
- ALLEGRO INDUSTRIES Confined Space Blower, Orange, 21" W (9539-16EX)
- ATD TOOLS ATD Tools ATD-41200 1200 Cfm Blower (ATD-41200)
- Patterson Blower and Fan Accessories