Shop All Manifolds
Patriot
Valve(2) Manifold with Hose Set, Brass
Mfr # 22633
Zoro # G609984715
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Features 1 Year Warranty, 360 Degree Swiveling Hose Holders, Easy-To-Turn Metal Handwheels, Original Free Floating Dual O-Ring Sealing System for Faster Evacuation and Charging, Pull-Out Proof Hanging Hook, Solid Brass Forging, Surge Dampened Gauges for Reduced Needle Movement, The Manifold That Gives Back
- Includes 60 in Hose Set
- Number of Hoses 3
- Number of Valves 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Hose Length | 60 in |
Details
Item | 2-Valve Manifold with Hose Set |
Material | Brass |
Features | 1 Year Warranty, 360 Degree Swiveling Hose Holders, Easy-To-Turn Metal Handwheels, Original Free Floating Dual O-Ring Sealing System for Faster Evacuation and Charging, Pull-Out Proof Hanging Hook, Solid Brass Forging, Surge Dampened Gauges for Reduced Needle Movement, The Manifold That Gives Back |
Includes | 60 in Hose Set |
Number of Hoses | 3 |
Number of Valves | 2 |
Refrigerant Compatibility | R-32, R-410A, R-454B |
Description
Manifold with Hose Set - 2 VALVE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 3 Groove 7.90 in OD (753C)
- LOC-LINE Round Nozzle, Black, 3/4", PK50 (69542-BLK)
- DAYTON 5VX560 Cogged V-Belt, 56" Outside Length, 5/8" Top Width, 1 Ribs (2L416)
- WESTWARD Grease Fitting Kit, No. Pieces 96, PK96 (52PA12)
- PNEUMADYNE Manifold, Metal, NPT, 5-1/2 In. L (M10-125-7)
- PNEUMADYNE Manifold, Aluminum, 4 Outlets, 9-3/4" L (M40-500-4)
- CHIEF Manifold for D03, 1 Valve Body (220424)
- FESTO Manifold Rail VABM-L1-10HW-G18-8-GR (VABM-L1-10HW-G18-8-GR)
- PNEUMADYNE Manifold, Metal, NPT, 2-1/8 In. L (M20-250-2)
- ARO Manifold, 6 Station (M26M02-06)
- CAMPBELL HAUSFELD Air Manifold, 3 Outlet (MP323000AV)
- Patriot Pneumatic Valves