Shop All Fences & Gates
This Product is Discontinued
Patriot
Patriot 828941 164 ft. Positive & Negative Electric Netting - Green; White & Orange (Discontinued)
Mfr # 828941
Zoro # G603708102
Free Shipping & Returns
This Product is Discontinued
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Patriot
- MFR # 828941
- Zoro # G603708102
- UPC # 9414731421750
- Country of Origin China
- Category Fences & Gates
Description
Positive and negative netting is 164' in length and used to create a better ground system when using netting in non conductive applications.
Features- Patriot crimp sleeves join high tensile wire strands together
- The use of the Patriot Crimp Tool
- Color: Green, White & Orange
- Material: Poliwire
- Size: 164 ft.
- Weight: 15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.