Shop All Valve Parts
Patriot
Natural gas valve, 18" Hose L, Brass
Mfr # 22733RF-18
Zoro # G710473382
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Valves 2
- Material Brass
- Includes 18 in Hose
- Features 1 Year Warranty, 360 Degree Swiveling Hose Holders, Easy-To-Turn Metal Handwheels, Original Free Floating Dual O-Ring Sealing System for Faster Evacuation and Charging, Pull-Out Proof Hanging Hook, Solid Brass Forging, Surge Dampened Gauges for Reduced Needle Movement, The Manifold That Gives Back
- Refrigerant Compatibility R-290, R-600A
Product Information
- Brand Patriot
- MFR # 22733RF-18
- Zoro # G710473382
- UPC # 684520322967
- Country of Origin United States
- Category Valve Parts
Dimensions
Hose Length | 18 in |
Details
Description
2-Valve Manifold, Number of Valves 2, R-290, R-600A, 18 in, Brass, 1 Year Warranty, 360 Degree Swiveling Hose Holders, Easy-To-Turn Metal Handwheels, Original Free Floating Dual O-Ring Sealing System for Faster Evacuation and Charging, Pull-Out Proof Hanging Hook, Solid Brass Forging, Surge Dampened Gauges for Reduced Needle Movement, The Manifold That Gives Back, Includes 18 in Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Black Forged Steel 90 Degree Elbow Class 3000 (1MMU9)
- ZORO SELECT P-Trap, 1/2" Primer Tap, Cast Iron, 3 in (228532)
- ZORO SELECT Brass 90 Degrees Female Elbow, FNPT, 3/4" Pipe Size (6AYU0)
- ZORO SELECT 3" Black Forged Steel Half Coupling Class 3000 (1MNC4)
- ASCO Valve Rebuild Kit, For 3UL82, 3UL83 (314463)
- ASCO 323468 Kits Rebuild Kit 8220 Ac (323468)
- ASCO Valve Rebuild Kit (304030)
- SLOAN Adj Tail H551A Cp Adjustable Tail Assembly 6 1/16 Lg (0308809)
- ALFA LAVAL Bushing Upper/Lower 2.5" LKB (9611411890)
- LUNETA PACK OF 5 SIGHT GLASS 1IN NPT VALVE PARTS AND ACCESSORY, 5PK (SG.100NPT)
- ZORO SELECT Float Ball, Round, Copper, 6 In (109-872)
- Patriot Valves