Shop All Pressure Gauges
Patriot
High Side Pressure Gauge, 3-1/8" dia.
Mfr # M2-861
Zoro # G109899007
product price: $27.75
/ea
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/8 in (M)NPT
- For Use With R-32, R-410A, R-454B
- Color Blue
- Diameter 3 1/8 in
- Gauge Accuracy +/-3-2-3%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Patriot
- MFR # M2-861
- Zoro # G109899007
- UPC # 684520324459
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Connection Size | 1/8 in (M)NPT |
Diameter | 3 1/8 in |
Details
Item | High Side Pressure Gauge |
For Use With | R-32, R-410A, R-454B |
Color | Blue |
Gauge Accuracy | +/-3-2-3% |
Description
High Side Pressure Gauge, Diameter 3 1/8 in, Connection Size 1/8 in (M)NPT, Color Blue, Gauge Accuracy +/-3-2-3 Percent, For Use With R-32, R-410A, R-454B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN Optical Comparator Combination Grid/Radi (OC-1-10X)
- HDE Proximity Tester, 120VAC to 500kV (PRX-500)
- KODIAK Low Pressure Gauge, Bottom, 100" H2O (KC25-100"H2O)
- DWYER INSTRUMENTS Intrinsically Safe Transducer, 0to150 psi (IS626-11-GH-P1-E1-S1)
- PATRIOT Low Side Compound Gauge, 3-1/8" dia., Red (M2-862)
- PIC GAUGES Air Gauge, 2-1/2", 0/4000psi, 1/4" (101D-254Q)
- ZORO SELECT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFG2)
- WIKA Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Black (113.13.25.2000.B)
- PIC GAUGES Gauge, 2-1/2", 30/0/100psi, 1/4"LM, Rem Bez (211D-254CE)
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254P)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ806LF)
- Patriot Pressure Gauges