Shop All Engine Components
Patriot Exhaust
Patriot Exhaust PEPH7007 1.50 x 2 in. Radius 16 Gauge Mild Steel U-Bend
Mfr # PEPH7007
Zoro # G404075458
product price: $51.89
/ea
$51.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Patriot Exhaust
- MFR # PEPH7007
- Zoro # G404075458
- UPC # 694342502119
- Country of Origin China
- Category Engine Components
Description
Our products high-performance automotive components for racing, street and off-road use. We always work towards to fulfill the requirements of our end users.
Patriot U-Bend Mild Steel 1.500 x 2" Radius 16 Gauge.
Features- High quality construction and durability
- Variety of styles for every type of accessory
- 1 1/2" Diameter
- 2" Radius
- 16-Gauge
- Steel
- Gauge: 16 Gauge
- Material: Steel
- Size: 1.50 x 2 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Drivers Logbook 3 In 1, Carbonless (9048)
- CUSTOM ACCESSORIES Socket Red/Blk (10749)
- EMPIRE INDUSTRIES Split Ring Imp S/S 1/2" (41SSI0050)
- METRA ELECTRONICS LEXUS/TOYOTA 00-07 (70-8113)
- RACOR Kit-Repl. Deflector 900/1000Ma (RK11868)
- JUSTRITE Funnel Assembly (11177)
- MOTORMITE Body Bolt-Gm-5/16-18 X 7/8 In, 45599 (45599)
- RACOR Repl Kit, Brass Shut-Off Valve (RK19492)
- CRP PRODUCTS Expansion Tank Kit, Epk0030 (EPK0030)
- WESTAR 72-74 Ford V8 5.0 Engine Mount, Em-2371 (EM-2371)
- ZEROSTART High Capacity Circulation Heater With Thermostat - 1500W 120V 12.5A, 100-120 deg F 38-49 deg C (3300021)
- Patriot Exhaust Engine Components