Shop All Automotive Mufflers & Exhaust Pipes
Patriot Exh
Patriot Exh H7050 Exhaust Pipe U Bend 180 Degree - 2.25 In.
Mfr # P1R-H7050
Zoro # G203960863
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Patriot Exh
- MFR # P1R-H7050
- Zoro # G203960863
- UPC # 694342502539
- Country of Origin China
- Category Automotive Mufflers & Exhaust Pipes
Description
Features
- All Bends Are Made On The Industry's Most Up To Date Mandrel Bending Machines To Ensure Smooth Wrinkle Free Bends With No Crimping
- Mild Steel Mandrel Bends Are Available In Many Combinations Of Radius, Tube Diameter And Length To Suit Professional Header Builders, Custom Muffler Shops And Do-It-Yourselfers Alike
- Outside Diameter - 2.25 in.
- Bend Radius - 4 in.
- Leg 1 Length - 6 in.
- Leg 2 Length - 6 in.
- Material - Mild Steel
- Quantity - Single
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMARTPLUG SmartPlug 30 Amp Inlet & Plug Combo Stainless Steel No Thermostat (B30ASSYNT)
- SIERRA Peak Concentrated Antifreeze/Coolant 1 gal (SEP003)
- FIAMM Air Horn Valve, Universal, 3" L (O8700)
- BETA Triangular Oil Drain Plug Socket (014940289)
- AP EXHAUST Prebent Pipe Ap Exhaust, 54157 (54157)
- VIBRANT PERFORMANCE 2.5IN (63.5MM) O.D. 90 DEGREE MANDREL BEND (13040)
- MAGNAFLOW UNIVERSAL MUFFLER (18146)
- WALKER EXHAUST Exhaust Pipe, 47972 (47972)
- WALKER EXHAUST Exhaust Pipe, 45656 (45656)
- WALKER EXHAUST Exhaust Intermediate Pipe, 55525 (55525)
- WALKER EXHAUST Exhaust Reduction Pipe (41946)
- Patriot Exh Automotive Mufflers & Exhaust Pipes