Shop All Automotive Mufflers & Exhaust Pipes
Patriot Exh
Patriot Exh H1060 Exhaust Side Pipes - 60 In.
Mfr # P1R-H1060
Zoro # G903960835
product price: $568.99
/ea
Free Shipping & Returns
$568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Patriot Exh
- MFR # P1R-H1060
- Zoro # G903960835
- UPC # 694342500023
- Country of Origin China
- Category Automotive Mufflers & Exhaust Pipes
Description
Features
- Large Inlet And Outlet Pipes With Low Back Pressure Six Sided Louvered Core Mufflers Guarantee Performance And Create That Distinctive Power Tone
- Includes Mounting Hardware
- Complete Installation Flexibility Is Built In With The Full 360 Degree Rotation Feature On Both Inlet And Outlet Pipes
- Diameter - 2 To 2.5 in. Inlet/ 3 in. Outlet
- Length - 60 in.
- Finish - Chrome Plated
- Color - Silver
- With Heat Shield
- Includes Mounting Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER LENZ CP752100M Replacement/Interchange Spin-On Filter (MF0058009)
- QUICKCABLE Tab Insulator, Red, Tp 8-2 Gauge, PK25 (5743-025R)
- CODE 3 XTP Single Color, 8 LEDs, Dual Stack, Amber (XTP4DSAA)
- MITYVAC Vacuum Brake Bleed Kit, 11-1/2" L (MV6835)
- WALKER EXHAUST EXHAUST MUFFLER ASSEMBLY (46919)
- FLOWMASTER 2.50ININ(C)/OUT(C) FLOW FX, ROUND, 14IN BODY (71416)
- AP EXHAUST Clamp-Dgm 2 1/8, 3/8 U-Bolt W/Flange Nut Merit Exhaust, M218 (M218)
- WALKER EXHAUST Exhaust Tail Pipe, 45841 (45841)
- HEAVY DUTY MFG Pipe, Flex, Exhaust, Cut Length, Stainless 0.016/0.020 Strip, 4 In. Dia, 24 In. Lng (17B-400-24SS)
- SPEC-D TUNING Exhaust Tip- 4 Inch Inlet, 8 Inch Outlet, MF-TP0408D-BS-TD (MF-TP0408D-BS-TD)
- AP EXHAUST XLERATOR BIG MAX TURBO MUFFLER (6519)
- Patriot Exh Automotive Mufflers & Exhaust Pipes