Shop All Audible & Visual Signaling Devices
Patlite Usa Corporation
Patlite Smart Alert Plus Rotating Beacon & Horn W/32 Sounds, Red Light, DC24V
Mfr # RT-24E-R+FC015
Zoro # G505174050
product price: $634.99
/ea
Free Shipping & Returns
$634.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Patlite Usa Corporation
- MFR # RT-24E-R+FC015
- Zoro # G505174050
- Country of Origin Japan
- Category Audible & Visual Signaling Devices
Description
Patlite rt-24e-r+fc015 smart alert plus rotating beacon & horn w/32 sounds, red light, dc24v the rt series is a large horn and rotating light combination for increased plant floor coverage. features: 32 sounds are pre-recorded in one unit for enhanced durability and safety in the work environment built-in alarm: adjustable audible sound up to 105db at 1m with volume control installation: indoorsupright, inverted, sideways; outdoorsupright only. (do not install the horn facing upward)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Utility Dome Marker, 66in.H, Yllw/Blk/Wht (113778D)
- VIKING Size 13 Unisex Steel Rubber Boot, Black/Yellow (VW49-13)
- LYLE Sign, This Is A Hand Washing Sink Only (W Sym), LCUV-0161ST-RD_14x10 (LCUV-0161ST-RD_14x10)
- HONEYWELL MILLER Suspension Trauma Relief Strap, For Gen Purpose Harnesses, 400 lb Capacity, One Size, Black/Orange (9099/1)
- PATLITE USA CORPORATION Patlite Panel Mount Smart Alert Alarm, 2 Sounds, Dark Gray, AC/DC24V (BM-202H+FC001)
- PATLITE USA CORPORATION Patlite 3-In-One Manual Control Signal Tower Kit, Red Amber/Green Light, DC24V (HSST-3M2-RYG)
- PATLITE USA CORPORATION Patlite Continuous Light, 45mm, NPN & PNP Compatible, Red/Amber/Green Light, AC/DC24V (MPS-302-RYG)
- PATLITE USA CORPORATION Patlite Smart Alert Plus Rotating Beacon & Horn W/32 Sounds, Amber Light, DC24V (RT-24E-Y+FC015)
- EDWARDS SIGNALING Horn Strobe, Blue, 24VAC/DC, Indoor Flush (869STRB-AQ)
- EDWARDS SIGNALING Bell, 4 In., 6VDC, 90dB at 10ft, Gray (435-4C1)
- WERMA Multi-Tone Sounder, 115 to 230VAC, White (14095060)
- Patlite Usa Corporation Audible & Visual Signaling Devices