Shop All Audible & Visual Signaling Devices
Patlite Usa Corporation
Patlite Smart Alert Plus LED Light & Horn, RYG Light, DC24V
Mfr # LKEH-302FEUL-RYG
Zoro # G905174667
product price: $1,183.99
/ea
Free Shipping & Returns
$1,183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Patlite Usa Corporation
- MFR # LKEH-302FEUL-RYG
- Zoro # G905174667
- Country of Origin Japan
- Category Audible & Visual Signaling Devices
Description
Patlite lkeh-302feul-ryg smart alert plus led light & horn, ryg light, dc24v the lkeh series attracts the operator's attention by combining a loud horn and large signal tower. features: visible from great distance with ultra bright leds and 100mm diameter lens safe for use at high vibration environment with robust 2g vibration resistant design easy to control with only one common wire for both leds and audible signals ul, ce, rohs, ip53 volume is adjustable from 0 to 105db (at 1m) to fit various environments smooth led lens surface
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with15"-21" Wire Staff (235W STD WHITE)
- STRANCO Die Cut Letter Label, H (DBV-SINGLE-6-H)
- STAIRMASTER 11" Stair Tread 4'0" Yellow-Black (511-YB4)
- IRONCLAD PERFORMANCE WEAR Large Black Gauntlet Cuff Heat Resistant Gloves (HW6X-04-L)
- PATLITE USA CORPORATION Patlite Smart Alert Plus Rotating Beacon & Horn W/32 Sounds, Amber Light, DC24V (RT-24E-Y+FC015)
- PATLITE USA CORPORATION Patlite Panel Mount Smart Alert Alarm, 2 Sounds, Dark Gray, AC/DC24V (BM-202H+FC001)
- PATLITE USA CORPORATION Patlite 3-In-One Manual Control Signal Tower Kit, Red Amber/Green Light, DC24V (HSST-3M2-RYG)
- PATLITE USA CORPORATION Patlite Continuous Light, 45mm, NPN & PNP Compatible, Red/Amber/Green Light, AC/DC24V (MPS-302-RYG)
- EDWARDS SIGNALING Horn Strobe, Amber, 5-1/2 In. H, 24VAC/DC (868STRA-AQ)
- EDWARDS SIGNALING Call for Assistance Kit, Buzzer/Strobe (7008B-N5)
- EDWARDS SIGNALING Horn Strobe, Red, 5-1/2 In. H, 120VAC (868STRR-N5)
- Patlite Usa Corporation Audible & Visual Signaling Devices