Shop All Tower Lights
Patlite Usa Corporation
Patlite MPS-402-RYGB Continuous Light, NPN & PNP Compatible, Red/Amber/Green/Blue Light, AC/DC24V
Mfr # MPS-402-RYGB
Zoro # G605130079
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Patlite Usa Corporation
- MFR # MPS-402-RYGB
- Zoro # G605130079
- Country of Origin Indonesia
- Category Tower Lights
Description
Patlite mps-402-rygb continuous light, npn & pnp compatible, red/amber/green/blue light, ac/dc24v the mps series slim led tower with silver-colored body and a compact design at 30mm diameter, body length 220mm. features: patlite's exclusive specialty cut lens: for enhanced visibility from any direction and distance double insulation: for enhanced durability and safety in the work environment installation: direct mount with a single hole interchangeable led module: no re-wiring even after installation main body: superior impact and heat resistant abs resin lens: superior weather resistant and light translucent as resin available colors: red, amber, green, blue, clear/white mp-b optional alarm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking FR Insulated 300D Bib Blk (3907FRWP-M)
- PROFLEX BY ERGODYNE ANSI A7 Nitrile Coated CR Gloves, Green, Size S (7070)
- DEWALT Safety Glasses, Gray Scratch-Resistant (DPG51-2)
- DUNLOP Size 12 Men's Steel Rubber Boot, Gray (8798200)
- WERMA Tower Light Module Steady, 24VAC/DC, LED (64440075)
- EDWARDS SIGNALING Tower Light, Steady, 12to240VDC, 70mm, Clr (270SW12240AD)
- WERMA Tower Light Module Flashing, 115VAC, Xenon (64310067)
- EATON Tower Light LED Module Steady, White (SL7-L120-W)
- SCHNEIDER ELECTRIC Tower Light, Red, Orange, Grn, Support Tube (XVC6M3)
- MILWAUKEE TOOL Carrying Bag for M18 ROCKET Tower Lights (42-55-2137)
- EATON Tower Light Sounder Tier, 24VAC/DC, 70mm (SL4-AP24)
- Patlite Usa Corporation Safety Alarms and Warnings