Patlite Usa Corporation

Patlite MP3 Smart Alert, User Programmable, Off White, DC12V to DC24V


product price: $705.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Patlite ehv-m1hg mp3 smart alert, user programmable, off white, dc12v to dc24v patlite's new mp3 smart alert horn is a fully-loaded melody/alarm and message player for industrial and commercial applications. Its adjustable high volume output, strong vibration resistance, sound reduction, and other features make it suitable for a variety of applications from public spaces to noisy, vibrant factories. features: despite the smaller size, it can deliver a maximum of 110db (at 1m) for alarms and melodies, and 105 db for voice messages vibration resistant to withstand up to 4.5g force available with cable connection or terminal connection various playback modes and commands make it suitable for a wide variety of applications can be used with either pnp or npn transistor driven inputs it complies with europe's environment-friendly rohs directive protection rating of ip65 (refer to manual for more details) the use of the sd card can allow changing messages while out in the field listed by underwriters laboratories inc conforms to the ce requirements.(ehv-m1 only)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.