Shop All Tower Lights
Patlite Usa Corporation
Patlite MP-502-RYGBC Continuous Light, NPN & PNP Compatible, RYGBC Light, AC/DC24V
Mfr # MP-502-RYGBC
Zoro # G105130074
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Patlite Usa Corporation
- MFR # MP-502-RYGBC
- Zoro # G105130074
- Country of Origin Indonesia
- Category Tower Lights
Description
Patlite mp-502-rygbc continuous light, npn & pnp compatible, rygbc light, ac/dc24v the mp series slim led tower with silver-colored body and a compact design at 30mm diameter, body length 220mm. features: patlite's exclusive specialty cut lens: for enhanced visibility from any direction and distance double insulation: for enhanced durability and safety in the work environment installation: direct mount with a single hole interchangeable led module: no re-wiring even after installation main body: superior impact and heat resistant abs resin lens: superior weather resistant and light translucent as resin available colors: red, amber, green, blue, clear/white mp-b optional alarm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue, 2XL, PR (48UR56)
- AZUSA SAFETY Commander Cut Resistant 13 ga. Gray ANSI A3 Gloves, Black Textured Foam Nitrile Palm Coating, XL (AZNBR009)
- DURABLE CORP 3' X 5' Black Anti-Fatigue Mat (418S35BK)
- EDGE EYEWEAR Safety Reading Glasses, Wraparound Anti-Scratch (DZ111-2.5-G2)
- ZORO SELECT Tower Light Sounder Tier, 24VAC/DC, 55mm (6JZG7)
- FEDERAL SIGNAL Tower Light, 120VAC, Amb, Bl, Clr, Gr, Rd (MSL3-120)
- SCHNEIDER ELECTRIC Steady LED Lamp, Red, 120VAC (DL1BDG4)
- SCHNEIDER ELECTRIC Mounting Bracket and Tube, 400mm Dia. (XVUZ400T)
- SCHNEIDER ELECTRIC Steady LED Lamp, Blue, 120VAC (DL1BDG6)
- EATON Tower Light Sounder Tier, 24VAC/DC, 70mm (SL7-AP24)
- WERMA Tower Light Assembly, 24VAC/DC, 40mA, 70mm (64924004)
- Patlite Usa Corporation Tower Lights