Shop All Audible & Visual Signaling Devices
Patlite Usa Corporation
Patlite MP-102-R Continuous Light, 220mm, NPN & PNP Compatible, Red Light, Silver, AC/DC24V
Mfr # MP-102-R
Zoro # G705173822
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Patlite Usa Corporation
- MFR # MP-102-R
- Zoro # G705173822
- Country of Origin Indonesia
- Category Audible & Visual Signaling Devices
Description
Patlite mp-102-r continuous light, 220mm, npn & pnp compatible, red light, silver, ac/dc24v the mp series slim led tower with silver-colored body and a compact design at 30mm diameter, body length 220mm. features: patlite's exclusive specialty cut lens: for enhanced visibility from any direction and distance double insulation: for enhanced durability and safety in the work environment installation: direct mount with a single hole interchangeable led module: no re-wiring even after installation main body: superior impact and heat resistant abs resin lens: superior weather resistant and light translucent as resin available colors: red, amber, green, blue, clear/white mp-b optional alarm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Ball Valve Lockout, Red, 2-45/64" H (437R17)
- CONDOR Leather Gloves, Gauntlet Cuff, L, PR (5AD08)
- ONGUARD Size 10 Men's 6" Work Boot Steel Work Boot, Black (8660400)
- FIFTHPULSE Nitrile Disposable Gloves, Nitrile, Powder-Free, L, 100 PK, Cool Gray (FMN100566)
- PATLITE USA CORPORATION Patlite Continuous Light, 45mm, NPN & PNP Compatible, Red/Amber Light, Silver, AC/DC24V (MPS-202-RY)
- PATLITE USA CORPORATION Patlite Smart Alert Horn, 32 Pre-Programmed, Off White, DC12V to DC24V (EHS-M1TE)
- PATLITE USA CORPORATION Patlite Smart Alert Plus Rotating Beacon & Horn W/32 Sounds, Amber Light, DC24V (RT-24E-Y+FC015)
- PATLITE USA CORPORATION Patlite Panel Mount Smart Alert Alarm, 2 Sounds, Dark Gray, AC/DC24V (BM-202H+FC001)
- PATLITE USA CORPORATION Patlite 3-In-One Manual Control Signal Tower Kit, Red Amber/Green Light, DC24V (HSST-3M2-RYG)
- PATLITE USA CORPORATION Patlite RT-120E-R+FC015 Smart Alert Plus Rotating Beacon & Horn W/32 Sounds, Red Light, AC120V (RT-120E-R+FC015)
- EDWARDS SIGNALING Vibrating Horn, 4.625 in x 4.625in, 120V AC, Heavy Duty Die Cast, Panel Mounting, Indoor, Gray (870P-N5)
- Patlite Usa Corporation Safety Alarms and Warnings