Shop All Strobe and Flashing Lights
Patlite Usa Corporation
Patlite LFH-M2-R LED Signal Light, Outdoor Rated, Red Light, AC100V to AC240V
Mfr # LFH-M2-R
Zoro # G005302571
product price: $503.99
/ea
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Patlite Usa Corporation
- MFR # LFH-M2-R
- Zoro # G005302571
- Country of Origin Japan
- Category Strobe and Flashing Lights
Description
Patlite lfh-m2-r led signal light, outdoor rated, red light, ac100v to ac240v patlite's 100mm diameter led signal light has superior daylight/night visibility. The long-life led offers low maintenance for placement in hard-to-service locations. The lfh led signal light provides about 110 flashes per minute with a triple-flash pattern. It also is designed to resist water and is durable for mounting on machinery with its vibration resistance of 9g. features: indoor/outdoor use -110 +/- fpm (triple flash) ip66 ul, ce, rohs compliance nema type 4, 4x, 13 fcc part 15 subpart b class a
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILFYTER Mercury Spill Kit (520260)
- 3M Safety Glasses, Clear Antifog Coating (10078371620872)
- GEMTOR Full Body Harness, Vest Style, Universal (900H-2)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 10 (AG40-GP-JP-L-H3P-10)
- EATON Mounting Base, Black, SL4, SL7 Tower Lights (SL7/4-FW)
- SCHNEIDER ELECTRIC Warning Light, Strobe Tube, Red, 24VAC/DC (XVBL8B4)
- DAYTON Tower Light, 56mm, Steady, Flash, 4 Color (26ZT30)
- SCHNEIDER ELECTRIC Rotating Mirror, Yellow, 24VAC/DC (XVR12B05)
- EDWARDS SIGNALING Warning Light, LED, 24VDC, Red, 65 FPM (125LEDFR24D)
- TAPCO Warning Light, (4) LED, Blue, Solar NiMH (3337-00004)
- EDWARDS SIGNALING Warning Light, LED, Magenta, 12VDC, 24VACDC (94PLEDMM24ADB)
- Patlite Usa Corporation Safety Alarms and Warnings