Shop All Strobe and Flashing Lights
Patlite Usa Corporation
Patlite LFH-M2-B LED Signal Light, Outdoor Rated, Blue Light, AC100V to AC240V
Mfr # LFH-M2-B
Zoro # G205302562
original price:
$504.77
12% off
new price: $440.99
/ea
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Patlite Usa Corporation
- MFR # LFH-M2-B
- Zoro # G205302562
- Country of Origin Japan
- Category Strobe and Flashing Lights
Description
Patlite lfh-m2-b led signal light, outdoor rated, blue light, ac100v to ac240v patlite's 100mm diameter led signal light has superior daylight/night visibility. The long-life led offers low maintenance for placement in hard-to-service locations. The lfh led signal light provides about 110 flashes per minute with a triple-flash pattern. It also is designed to resist water and is durable for mounting on machinery with its vibration resistance of 9g. features: indoor/outdoor use -110 +/- fpm (triple flash) ip66 ul, ce, rohs compliance nema type 4, 4x, 13 fcc part 15 subpart b class a
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTAL MFG 1 Crawl Space Door 32 In X 24 In (83019-0-0)
- MASTER LOCK Blind Flange Lockout, 1/2 to 3 in Pipe Sz (S3922)
- ACCUFORM Fire Extinguisher Sign, 12 in Height, 4 in Width, Vinyl, Rectangle, English (MFXG553GF)
- ENDURA Work Gloves, Drivers, L, Leather, PR (378GCXVBL)
- BUYERS PRODUCTS 6 Inch LED Oval Strobe Light with Amber/Green LEDs and Clear Lens (SL62AG)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Red, 65 FPM (105XBRMR120A)
- SCHNEIDER ELECTRIC Indicator bank, Harmony XVB, illuminated unit, plastic, green, 70mm, flashing, for bulb or LED, 48... 230V AC (XVBC4M3)
- SCHNEIDER ELECTRIC Rotating Mirror, Blue, 24VAC/DC (XVR12B06S)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Green, 65 FPM (105XBRMG120A)
- FEDERAL SIGNAL Hazardous Location Warning Light, LED, Red (225XL-120-240R)
- ECCO Beacon, Green, 4-29/32" H (6262G)
- Patlite Usa Corporation Safety Alarms and Warnings