Shop All Strobe and Flashing Lights
Patlite Usa Corporation
Patlite LFH-24-R LED Signal Light, Outdoor Rated, Red Light, DC24V
Mfr # LFH-24-R
Zoro # G905130090
product price: $402.99
/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Patlite Usa Corporation
- MFR # LFH-24-R
- Zoro # G905130090
- Country of Origin Japan
- Category Strobe and Flashing Lights
Description
Patlite lfh-24-r led signal light, outdoor rated, red light, dc24v patlite's 100mm diameter led signal light has superior daylight/night visibility. The long-life led offers low maintenance for placement in hard-to-service locations. The lfh led signal light provides about 110 flashes per minute with a triple-flash pattern. It also is designed to resist water and is durable for mounting on machinery with its vibration resistance of 9g. features: indoor/outdoor use -110 +/- fpm (triple flash) ip66 ul, ce, rohs compliance nema type 4, 4x, 13 fcc part 15 subpart b class a
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1514-RD_7X5 (U5-1514-RD_7X5)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5ISP311003)
- FAULKNER Faulkner FLK-48709 8 x 20 ft. Finish Line Mat (FLK-48709)
- GE Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, Orange (GG622L)
- RAILHEAD GEAR Led Baton, Red (KE-SLB23)
- DAYTON Tower Light, 56mm, Steady, Flash, Red, Ylw (26ZT41)
- EATON Mounting Base, Black, SL7 Tower Lights (SL7-CB-T-400)
- LIND EQUIPMENT Flood Light, Corded, 5600lm, LED (XP970LED-FS)
- FEDERAL SIGNAL Hazardous Warning Light, LED, Red, 24VAC/DC (225XL-024R)
- EATON Mounting Base, Black, SL4 Tower Lights (SL4-PIB-T-250)
- EDWARDS SIGNALING Warning Light, 40W Halogen, Red, 65 FPM (50R-N5-40WH)
- Patlite Usa Corporation Strobe and Flashing Lights