Shop All Strobe and Flashing Lights
Patlite Usa Corporation
Patlite LFH-24-B LED Signal Light, Outdoor Rated, Blue Light, DC24V
Mfr # LFH-24-B
Zoro # G105130081
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Patlite Usa Corporation
- MFR # LFH-24-B
- Zoro # G105130081
- Country of Origin Japan
- Category Strobe and Flashing Lights
Description
Patlite lfh-24-b led signal light, outdoor rated, blue light, dc24v patlite's 100mm diameter led signal light has superior daylight/night visibility. The long-life led offers low maintenance for placement in hard-to-service locations. The lfh led signal light provides about 110 flashes per minute with a triple-flash pattern. It also is designed to resist water and is durable for mounting on machinery with its vibration resistance of 9g. features: indoor/outdoor use -110 +/- fpm (triple flash) ip66 ul, ce, rohs compliance nema type 4, 4x, 13 fcc part 15 subpart b class a
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAFLINE Attack Line Fire Hose, Orange, 50 ft. L (G51H175LNO50N)
- WOLVERINE Size 13 Men's 6 in Work Boot Steel Work Boots, Black (W211042)
- CONDOR Ball Valve Lockout, Red, 4-29/64" H (437R16)
- VISUAL WORKPLACE Quick Grid, Magnet, 15.33"x23", Green (35-801-1523-614)
- SHAWSHANK LEDZ Shawshank LEDz 900257 5 LED Safety Flasher; Pack Of 18 (190137)
- DAYTON Terminal Holder, Black, Nylon, 50mm (30XT50)
- ZORO SELECT Warning Light, Strobe Tube, Red, 120VAC (2ERP6)
- FEDERAL SIGNAL Dome Guard, 4.50" W, 4.50" D, 6.17" H (SLMDG4)
- DAYTON Tower Light, 56mm, Steady, Flash, Red, Gr (26ZT34)
- MARPAC Dohm Classic Sound Machine Tan (M1DSUSTN)
- EATON Mounting Base, Black, SL4 Tower Lights (SL4-PIB-T-250)
- Patlite Usa Corporation Safety Alarms and Warnings