Shop All Strobe and Flashing Lights
Patlite Usa Corporation
Patlite LFH-12-R LED Signal Light, Outdoor Rated, Red Light, DC12V
Mfr # LFH-12-R
Zoro # G205130080
product price: $393.99
/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Patlite Usa Corporation
- MFR # LFH-12-R
- Zoro # G205130080
- Country of Origin Japan
- Category Strobe and Flashing Lights
Description
Patlite lfh-12-r led signal light, outdoor rated, red light, dc12v patlite's 100mm diameter led signal light has superior daylight/night visibility. The long-life led offers low maintenance for placement in hard-to-service locations. The lfh led signal light provides about 110 flashes per minute with a triple-flash pattern. It also is designed to resist water and is durable for mounting on machinery with its vibration resistance of 9g. features: indoor/outdoor use -110 +/- fpm (triple flash) ip66 ul, ce, rohs compliance nema type 4, 4x, 13 fcc part 15 subpart b class a
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO Medium Class 2 High Visibility Vest, Orange (1084-M)
- WALTER SURFACE TECHNOLOGIES REAR SWEATBAND (07-HGSB)
- C.H. HANSON Sign, Stop/Slow, Wood Handle, 10" (55450)
- GLOBAL INDUSTRIAL Pvc, 36 in H, Orange (RC900SP-AB)
- SCHNEIDER ELECTRIC Warning Light, Rotating Mirror LED, Orange (XVR08B05)
- FEDERAL SIGNAL Hazardous Warning Light, Strobe, Amber (225XST-120A)
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100SP-A)
- DAYTON Tower Light Sounder Tier, Black, 50mm, 120V (30XT47)
- FLAREALERT LED Road Flare, 0.5 Watt, Yellow (YB.2)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Amber, 24V (LP3TL-024A)
- BRISKHEAT Monitor Light Kit, Green, Steady, 240V (JHE-LG-GET)
- Patlite Usa Corporation Safety Alarms and Warnings