Shop All Audible & Visual Signaling Devices
Patlite Usa Corporation
Patlite EHV-M2TG MP3 Smart Alert, User Programmable, Off White, AC100V to AC240V
Mfr # EHV-M2TG
Zoro # G405304090
product price: $694.99
/ea
Free Shipping & Returns
$694.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Patlite Usa Corporation
- MFR # EHV-M2TG
- Zoro # G405304090
- Country of Origin Japan
- Category Audible & Visual Signaling Devices
Description
Patlite ehv-m2tg mp3 smart alert, user programmable, off white, ac100v to ac240v patlite's new mp3 smart alert horn is a fully-loaded melody/alarm and message player for industrial and commercial applications. Its adjustable high volume output, strong vibration resistance, sound reduction, and other features make it suitable for a variety of applications from public spaces to noisy, vibrant factories. features: despite the smaller size, it can deliver a maximum of 110db (at 1m) for alarms and melodies, and 105 db for voice messages vibration resistant to withstand up to 4.5g force available with cable connection or terminal connection various playback modes and commands make it suitable for a wide variety of applications can be used with either pnp or npn transistor driven inputs it complies with europe's environment-friendly rohs directive protection rating of ip65 (refer to manual for more details) the use of the sd card can allow changing messages while out in the field listed by underwriters laboratories inc conforms to the ce requirements.(ehv-m1 only)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Wire Marking Flags, 2.5"x 3.5"x 30", Red (15901-79-30)
- CONDOR Safety Vest, Yellow/Green, L, Hook-and-Loop (491R85)
- 3M 6000 Series Respirator Cartridge, 2PK (RSP610)
- LYLE Garage No Parking Sign, 18" x 12, T1-1632-EG_12x18 (T1-1632-EG_12x18)
- PATLITE USA CORPORATION Patlite 3-In-One Manual Control Signal Tower Kit, Red Amber/Green Light, DC24V (HSST-3M2-RYG)
- PATLITE USA CORPORATION Patlite Smart Alert Plus Rotating Beacon & Horn W/32 Sounds, Amber Light, DC24V (RT-24E-Y+FC015)
- PATLITE USA CORPORATION Patlite Continuous Light, 45mm, NPN & PNP Compatible, Red/Amber/Green Light, AC/DC24V (MPS-302-RYG)
- PATLITE USA CORPORATION Patlite Panel Mount Smart Alert Alarm, 2 Sounds, Dark Gray, AC/DC24V (BM-202H+FC001)
- FEDERAL SIGNAL Electronic Sounder, Red Lens, 35 to 240mA (SLM700R)
- WHEELOCK HornStrobe, 12/24VDC, WHT, 5-15/64inH, Alert (CN121098)
- FALCON Personal Safety Horn, 120dB @ 10 ft. (FGRNHN)
- Patlite Usa Corporation Safety Alarms and Warnings