Shop All Audible & Visual Signaling Devices
Patlite Usa Corporation
Patlite Continuous/Flashing Light W/2 Audible Alarms, Red Light, AC/DC24V
Mfr # LR6-102WJBW-R
Zoro # G005173591
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Patlite Usa Corporation
- MFR # LR6-102WJBW-R
- Zoro # G005173591
- Country of Origin Indonesia
- Category Audible & Visual Signaling Devices
Description
Patlite lr6-102wjbw-r continuous/flashing light w/2 audible alarms, red light, ac/dc24v the 60mm diameter lme series signal tower features low maintenance and energy efficiency using led technology. features: patlite's exclusive specialty cut lens: for enhanced visibility from any direction and distance original dual reflection system: for enhanced light diffusion, creating bright distinctive illumination while saving energy fb type: 2 selectable built-in alarms with adjustable volume up to 90db at 1m installation: direct or pole mount- flange bracket or l bracket interchangeable led module: no re-wiring even after installation main body: superior impact and heat resistant abs resin lens: superior weather resistant and light translucent as resin npn/pnp compatible ip65 (non-fb) and ip54 (fb) rating available colors: red, amber, green, blue, clear/white ul, ce, rohs compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Outcoach Jacket, L (S555)
- SCHNEIDER ELECTRIC Tower Light Sounder Tier, Silver, 60mm, 24V (XVUC9SQ)
- ZORO SELECT Detectble Underground Tape, Rd/Blk, 1000ft (91601)
- 3M PELTOR Hard Hat Mounted Ear Muffs, 24 dB, M-100, M-300, Orange (37333)
- PATLITE USA CORPORATION Patlite 3-In-One Manual Control Signal Tower Kit, Red Amber/Green Light, DC24V (HSST-3M2-RYG)
- PATLITE USA CORPORATION Patlite Smart Alert Horn, 32 Pre-Programmed, Off White, DC12V to DC24V (EHS-M1TE)
- PATLITE USA CORPORATION Patlite Continuous Light, 45mm, NPN & PNP Compatible, Red/Amber Light, Silver, AC/DC24V (MPS-202-RY)
- PATLITE USA CORPORATION Patlite Panel Mount Smart Alert Alarm, 2 Sounds, Dark Gray, AC/DC24V (BM-202H+FC001)
- PATLITE USA CORPORATION Patlite Smart Alert Plus Rotating Beacon & Horn W/32 Sounds, Amber Light, DC24V (RT-24E-Y+FC015)
- PATLITE USA CORPORATION Patlite RT-120E-R+FC015 Smart Alert Plus Rotating Beacon & Horn W/32 Sounds, Red Light, AC120V (RT-120E-R+FC015)
- EDWARDS SIGNALING Horn Strobe, Amber, 24VAC/DC (869STRA-AQ)
- Patlite Usa Corporation Safety Alarms and Warnings