Shop All Tower Lights
Patlite Usa Corporation
Patlite Continuous Light, NPN & PNP Compatible, Red/Amber/Green/Blue Light, AC/DC24V
Mfr # MP-402-RYGB
Zoro # G605130086
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Patlite Usa Corporation
- MFR # MP-402-RYGB
- Zoro # G605130086
- Country of Origin Indonesia
- Category Tower Lights
Description
Patlite mp-402-rygb continuous light, npn & pnp compatible, red/amber/green/blue light, ac/dc24v the mp series slim led tower with silver-colored body and a compact design at 30mm diameter, body length 220mm. features: patlite's exclusive specialty cut lens: for enhanced visibility from any direction and distance double insulation: for enhanced durability and safety in the work environment installation: direct mount with a single hole interchangeable led module: no re-wiring even after installation main body: superior impact and heat resistant abs resin lens: superior weather resistant and light translucent as resin available colors: red, amber, green, blue, clear/white mp-b optional alarm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Size 8-1/2 Men's 6 in Work Boot Composite Work Boot, Black (RB6750)
- KLEENGUARD Coveralls, XL, White (KCC 44324)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, 2XL, 1 PR (KKC6FN-06-XXL)
- GLOWSHIELD Class 2 Hi-Viz Orange, Long Sleeve T-shirt, Size: Large (HW202FO (L))
- WERMA Terminal Element, 70mm dia., 1-27/64" H (64081000)
- FEDERAL SIGNAL Tower Light, 55mm, 24VAC/DC (MSL3-024)
- WERMA Tower Light Sounder Tier, 2-1/8" H, 40mA (64587075)
- WERMA Tower Light Module Steady, 115VAC, LED (64430067)
- FEDERAL SIGNAL Base, Light, 120 Vac (LSB-120)
- EDWARDS SIGNALING Tower Light LED, Steady, 24VDC, 70mm, Rd (270LEDSR24AD)
- EATON Tower Light LED Module Flashing, Red (SL7-BL24-R)
- Patlite Usa Corporation Tower Lights