Shop All Audible & Visual Signaling Devices
Patlite Usa Corporation
Patlite Continuous Light, 45mm, NPN & PNP Compatible, Red Light, Silver, AC/DC24V
Mfr # MPS-102-R
Zoro # G605174264
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Patlite Usa Corporation
- MFR # MPS-102-R
- Zoro # G605174264
- Country of Origin Indonesia
- Category Audible & Visual Signaling Devices
Description
Patlite mps-102-r continuous light, 45mm, npn & pnp compatible, red light, silver, ac/dc24v the mps series slim led tower with silver-colored body and a compact design at 30mm diameter, body length 220mm. features: patlite's exclusive specialty cut lens: for enhanced visibility from any direction and distance double insulation: for enhanced durability and safety in the work environment installation: direct mount with a single hole interchangeable led module: no re-wiring even after installation main body: superior impact and heat resistant abs resin lens: superior weather resistant and light translucent as resin available colors: red, amber, green, blue, clear/white mp-b optional alarm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Ratchet (4-Point), Red (486961)
- PYRAMEX Ztek, Purple Frame, Purple Lens, Purple Scratch-Resistant (S2565S)
- LEE Gel Fingertip Grips, Size 5, Assorted, PK10 (61050)
- CONDOR Leather Drivers Glove, Goatskin, Tan, L, PR (4TJZ7)
- PATLITE USA CORPORATION Patlite Continuous Light, 45mm, NPN & PNP Compatible, Red/Amber/Green Light, AC/DC24V (MPS-302-RYG)
- PATLITE USA CORPORATION Patlite 3-In-One Manual Control Signal Tower Kit, Red Amber/Green Light, DC24V (HSST-3M2-RYG)
- PATLITE USA CORPORATION Patlite Panel Mount Smart Alert Alarm, 2 Sounds, Dark Gray, AC/DC24V (BM-202H+FC001)
- PATLITE USA CORPORATION Patlite Smart Alert Plus Rotating Beacon & Horn W/32 Sounds, Amber Light, DC24V (RT-24E-Y+FC015)
- MILTON Driveway Signal Hose, 50 ft. x 3/8" (838)
- FEDERAL SIGNAL Explosion Proof Vibrating Horn, 120VAC (31X-120-3)
- WERMA Audible Alarm, 115V (10701060)
- Patlite Usa Corporation Safety Alarms and Warnings