Shop All Audible & Visual Signaling Devices
Patlite Usa Corporation
Patlite BK-24E-K 8-Channel Smart Alert Alarm, 32 Pre-Programmed, Dark Gray, DC12V to DC24V
Mfr # BK-24E-K
Zoro # G505174449
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Patlite Usa Corporation
- MFR # BK-24E-K
- Zoro # G505174449
- Country of Origin Japan
- Category Audible & Visual Signaling Devices
Description
Patlite bk-24e-k 8-channel smart alert alarm, 32 pre-programmed, dark gray, dc12v to dc24v the panel-mount bk series smart alert stores 32 different sounds - melodies, chimes, and alarms. There are 16 groups with 8 sounds each (groups a to p), where the user can select eight sounds to make group "p" by using an sd card (sold separately - sdv-2gp recommended for best results). These sounds are suitable for noisy factories. Sounds are pre-recorded in one unit which can be used for various applications. features: maximum output level of 95db at 1m is suitable for use in a noisy factory volume output and sound groups can be changed easily by rotary switches stored inside the front cover even after installation select one sound group from a to h to playback 8 pre-recorded sounds (when controlled by bit input) a new sound group can be created from the 32 sounds with an optional sd card (sold separately) ul (component recognized), ce, and rohs compliant set the sound selection switch from "i" to "o" to test the function or sound volume sound can be played back by a bit input (8 channels) or binary input (32 channels)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Breaker Lockout, Width: 4 in (BL07)
- IRONCLAD PERFORMANCE WEAR Cold Protection Impact-Resistant Gloves, Insulated Lining, L (IEX-NMTW-04-L)
- 3M Clear Tekk Protection Professional Faceshield (90028-80025T)
- MECHANIX WEAR Cut-Resistant Gloves, 10, PR (S5DP-91-010)
- PATLITE USA CORPORATION Patlite Panel Mount Smart Alert Alarm, 2 Sounds, Dark Gray, AC/DC24V (BM-202H+FC001)
- PATLITE USA CORPORATION Patlite Smart Alert Plus Rotating Beacon & Horn W/32 Sounds, Amber Light, DC24V (RT-24E-Y+FC015)
- PATLITE USA CORPORATION Patlite Continuous Light, 45mm, NPN & PNP Compatible, Red/Amber/Green Light, AC/DC24V (MPS-302-RYG)
- PATLITE USA CORPORATION Patlite 3-In-One Manual Control Signal Tower Kit, Red Amber/Green Light, DC24V (HSST-3M2-RYG)
- FEDERAL SIGNAL Bell, 120VAC, 0.08 AC, Gray (504-120-1)
- SAFETY TECHNOLOGY INTERNATIONAL Alarm And Strobe Controller (STI-SA5000-A)
- WL JENKINS 4-1/4in Flashering Bell, Single Stroke 12VDC Pigtail Indoor Bell with Red Light (1343R)
- Patlite Usa Corporation Audible & Visual Signaling Devices